missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Drying Furnaces
With their maximum working temperature of up to 300°C and forced air circulation, the ovens achieve a very good temperature uniformity. They can be used for various applications such as e.g. drying, sterilizing or warm storing.
Brand: Nabertherm™ TR-805ON
This item is not returnable.
View return policy
Description
- Working temperature range: + 20°C above room temperature up to 300°C
- Ovens TR 30 - TR 420 designed as tabletop models
- Ovens TR 450 - TR 1050 designed as floor standing models
- Horizontal forced air circulation results in temperature uniformity according to DIN 17052-1 better than +/− 5°C in the empty oven (with closed exhaust air flap)
- Stainless steel furnace housing, material no. 1.4016 (DIN)
- Stainless steel chamber, alloy 304 (AISI)/(DIN material no. 1.4301), rust-resistant and easy to clean
- Charging in multiple layers possible using removable grids
- Infinitely adjustable exhaust at the rear wall with operation from the front
Specifications
C550 | |
300°C | |
670 x 1200 x 1000 mm | |
400 V |
800 L | |
Drying Furnace | |
970 x 1470 x 1520 mm | |
6300 W |