missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Drying Furnaces

With their maximum working temperature of up to 300°C and forced air circulation, the ovens achieve a very good temperature uniformity. They can be used for various applications such as e.g. drying, sterilizing or warm storing.

Brand:  Nabertherm™ TR-805RN

9686.94 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 17378219

  • £10560.00 / Each
Estimated Shipment: 27-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Working temperature range: + 20°C above room temperature up to 300°C
  • Ovens TR 30 - TR 420 designed as tabletop models
  • Ovens TR 450 - TR 1050 designed as floor standing models
  • Horizontal forced air circulation results in temperature uniformity according to DIN 17052-1 better than +/− 5°C in the empty oven (with closed exhaust air flap)
  • Stainless steel furnace housing, material no. 1.4016 (DIN)
  • Stainless steel chamber, alloy 304 (AISI)/(DIN material no. 1.4301), rust-resistant and easy to clean
  • Charging in multiple layers possible using removable grids
  • Infinitely adjustable exhaust at the rear wall with operation from the front
Specifications

Specifications

R7
300°C
670 x 1200 x 1000 mm
400 V
800 L
Drying Furnace
970 x 1470 x 1520 mm
6300 W
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers