missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Drying Oven

With their maximum working temperature of up to 300°C and air circulation, the ovens achieve a perfect temperature uniformity which is much better than in ovens of most competitors.

Brand:  Nabertherm™ TR-065LN

2462.71 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 17308209

This item is not returnable. View return policy

Description

Description

  • Max Temperature: 300°C
Specifications

Specifications

B510
300°C
4
450 x 390 x 350 mm
60 L
Drying Oven
1
700 x 610 x 710 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers