missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Drying Oven

With their maximum working temperature of up to 300°C and air circulation, the ovens achieve a perfect temperature uniformity which is much better than in ovens of most competitors.

Brand:  Nabertherm™ TR-245RN

 View more versions of this product

Product Code. 17388209

  • £5555.00 / Each
Estimated Shipment: 05-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Max Temperature: 300°C
Specifications

Specifications

R7
300°C
8
750 x 550 x 600 mm
240 L
Drying Oven
2
1000 x 780 x 970 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers