missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Drying Oven

With their maximum working temperature of up to 300°C and air circulation, the ovens achieve a perfect temperature uniformity which is much better than in ovens of most competitors.

Brand:  Nabertherm™ TR-905LN

 View more versions of this product

Product Code. 17388219

  • £11375.00 / Each
Estimated Shipment: 07-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Max Temperature: 300°C
Specifications

Specifications

B510
300°C
14
1200 x 670 x 1400 mm
1050 L
Drying Oven
4
1470 x 940 x 1920 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers