missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series ED Classic.Line - Drying and Heating Chambers, with Natural Convection

The strengths of a BINDER ED series drying chamber include routine drying and sterilization tasks up to +300 °C. Thanks to the natural convection, all thermal processes which use this drying chamber are highly efficient. The ED series ensures fast, uniform drying.

Brand:  BINDER™ 9010-0190


1569.35 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.



Additional Details : Weight : 30.00000kg

 View more versions of this product

Product Code. 15662086

  • £1759.56 / Each
Estimated Shipment: 29-07-2024
to see stock.
Add to basket

Description

Description

  • Uniform drying conditions thanks to APT.line™ technology
  • Identical test conditions throughout the chamber interior independent of sample size and quantity
  • Outstanding thermal insulation saves operation costs
  • Temperature range: room temperature plus 5 to 300°C
  • APT.line™ preheating chamber technology
  • Natural convection
  • Adjustable exhaust air flap
  • Controller with timer functions
  • 2 chrome-plated racks
  • Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
Specifications

Specifications

ASTM D5374, DIN 12880
20 L
Drying Oven
ED023-230 V
10/30/50/100 mm
150°C
2.5°C
440 x 615 x 495 mm
520 mm
27 kg
0.8 kW
50/60 Hz
ED023-230 V, Standard, Series ED Classic.Line - Drying and heating chambers with natural convection, 20 L, 230 V 1 ∼ 50/60 Hz
5°C to 300°C
LED
2 (Standard), 4 (Maximum)
User friendly and easy to operate all-digital PID controller technology
0 to 99 hr
222 x 300 x 330 mm
435 mm
495 mm
230 V
10 A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Services