missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series FED Classic.Line - Drying and Heating Chambers, with Forced Convection and Enhanced Timer Functions
GREENER_CHOICE

BINDER heating chambers of the FED series provide almost unlimited capacity and are particularly adaptable. With advanced timing functions and a adjustable fan, temperature and convection conditions are easily controlled.

Brand:  BINDER™ 9010-0216

4670.14 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.


Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 15642096

  • £6180.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Temperature range: +5°C above ambient temperature to +300 °C
  • APT.line™ preheating chamber technology
  • Adjustable fan speed
  • Adjustable exhaust air flap
  • Controller with expanded timer functions
  • 2 chrome-plated racks
  • Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
  • Computer interface: RS 422
Specifications
Show More
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BINDER™ Series FED Classic.Line - Drying and Heating Chambers, with Forced Convection and Enhanced Timer Functions > Model: FED400-400V; Capacity: 400 L; Voltage: 400 V; Frequency: 50/60 Hz;

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.