missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Drying Oven, TR 300°C Series

Product Code. 17378209 Shop All Nabertherm Products
Click to view available options
Capacity (Metric):
60 L
120 L
240 L
450 L
1050 L
Controller Type:
C550
R7
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17378209

Brand: Nabertherm™ TR245ON

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Achieves and maintains a perfect temperature uniformity. Can be used for various applications such as drying, sterilizing or warm storing.

  • Maximum Temperature: 300°C
  • Working temperature range: + 5°C above room temperature up to 300°C
  • Ovens TR 30 - TR 240 designed as tabletop models
  • Ovens TR 450 and TR 1050 designed as floor standing models
  • Horizontal, air circulation results in temperature uniformity better than +/- 5 °C
  • Stainless steel chamber, alloy 304 (AISI)/(DIN material no. 1.4301), rust-resistant and easy to clean
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Large handle to open and close the door
  • Charging in multiple layers possible using removable grids (number of removable grids included, see table to the right)
  • Large, wide-opening swing door, hinged on the right with quick release for models TR 30 - TR 450
  • Double swing door with quick release for TR 1050
  • TR 1050 equipped transport rollers
  • Infinitely adjustable exhaust at the rear wall with operation from the front
  • PID microprocessor control with self-diagnosis system
  • Solid state relays provide for low­noise operation
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive

Specifications

Controller Type C550
Capacity (Metric) 240 L
Temperature (Metric) 300°C
Type Drying Oven
Weight (Metric) 165 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.