Learn More
Applied Biosystems™ DS-02 Matrix Standard Kit, for 3500/3730/SeqStudio™/SeqStudio™ Flex
The dye-labeled oligonucleotides included in the Matrix Standard DS-02 set (dR110, dR6G, dTAMRA™, dROX™, and LIZ™) are used to generate the 'multicomponent matrix' required for the SNaPshot™ Multiplex Kit.
Brand: Applied Biosystems™ 4323014
387.60 GBP valid until 2024-12-31
Use promo code "21975" to get your promotional price.
Additional Details : Weight : 0.02490kg
Includes: Contains dye-labeled oligonucleotides used to generate the 'multicomponent matrix' required for the SNaPshot™ Multiplex Kit
Description
The dye-labeled oligonucleotides included in the Matrix Standard DS-02 set (dR110, dR6G, dTAMRA™, dROX™, and LIZ™) are used to generate the 'multicomponent matrix' required for the SNaPshot™ Multiplex Kit. The Data Collection software utilizes the multicomponent matrix to automatically correct for the spectral overlap in samples labeled with DS-02 dyes. The kit consists of one tube of matrix standard which is sufficient for a minimum of eight array runs (on a 24 capillary) or two array runs (on a 96 capillary).Matrix standards do not need to be run with every set of sample injections. The standard only needs to be run once in order to generate a matrix file which is then applied to samples run under similar conditions. For more information on the use of matrix standards, refer to the instrument User Manual or Getting Started Guide.
Used with SNaPshot Multiplex Kit on 3500/3500xl, 3730/3730xl, SeqStudio, and SeqStudio Flex series genetic analyzers.
Order Info
Each
Specifications
Contains dye-labeled oligonucleotides used to generate the 'multicomponent matrix' required for the SNaPshot™ Multiplex Kit. Store at 2 - 8°C. Do not freeze. | |
SeqStudio™ Genetic Analyzer, 3730 Series Genetic Analyzers, 3500 Series Genetic Analyzers, SeqStudio Flex Series Genetic Analyzers | |
LIZ, dRhodamine 6G, dRhodamine ROX, dRhodamine TAMRA | |
1 Array |
Kit | |
Sequencing | |
DS-02 Matrix Standard Kit | |
Wet Ice |
For Research Use Only. Not for use in diagnostic procedures.