missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bellingham + Stanley™ DSG Series Digital Density Meters
The DSG Series Density Meter with touchscreen and Peltier temperature control system measures Density (g/cm3), Specific Gravity, Sucrose (% w/w in °Brix), Ethanol (% w/w, % v/v), API and user scales on request.
£17520.00 - £17655.00
Specifications
Product Type | Benchtop Density Meter |
---|---|
Height (Metric) | 24 cm |
Interface | Serial Interface, USB, LAN |
Languages | English, French, German, Spanish, Portuguese, Italian |
Measurement Range | 0 to 3 g/cm3 |
Product Code | Brand | Resolution | Accuracy | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Resolution | Accuracy | Price | Quantity & Availability | |||||
17855482
|
Bellingham + Stanley™
43-40 |
0.0001 g/cm3 | ±0.0001 g/cm3 |
£17655.00
Each |
In Stock
Log in to see stock. |
|||||
17845482
|
Bellingham + Stanley™
43-50 |
0.00001 g/cm3 | ±0.00005 g/cm3 |
£17520.00
Each |
In Stock
Log in to see stock. |
|||||
Description
- Oscillating U-tube with reference oscillator for enhanced drift protection
- High precision
- Peltier temperature control
- Integral cleaning pump and desiccant
- 7 in., full color touchscreen with intuitive user menu
- Pre-programmed methods for density, Brix and % ethanol, API
- Audit trail and electronic signatures
- Meets requirements of pharmacopeia (USP, EP, UKP)
- Meets requirements of FDA reg. 21 CFR part 11
Specifications
Benchtop Density Meter | |
Serial Interface, USB, LAN | |
0 to 3 g/cm3 | |
1 Meter | |
Color Touchscreen | |
RFM Refractometer |
24 cm | |
English, French, German, Spanish, Portuguese, Italian | |
15 sec. | |
2 mL | |
10°C to 95°C | |
Measuring Density, Specific Gravity, Alcohol, Sugar, API |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bellingham + Stanley™ DSG Series Digital Density Meters