missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon Dual Position Caps for 12 x 75 mm Culture Tubes, in Bags
Dual position aspirating cap for culture tubes. Fit popular 12 x 75 mm culture tubes.
Brand: Labcon 3300-800-000-9
Description
- Cap includes plug position and open aspirating position
- Endotoxin Free (non-pyrogenic)
- Polyethylene USP Class VI resin
- Natural white color
- Made in USA
Specifications
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
No | |
Not Autoclavable | |
Clear | |
1000 | |
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
Tubes |
13 mm | |
Dual-position Cap | |
Polyethylene | |
Centrifugation; For Cell Culture and General Laboratory Use | |
3000 | |
Non-sterile | |
Single-use |