missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon Dual Position Caps for 17 x 100 mm Culture Tubes
Cap includes plug position and open aspirating position
Brand: Labcon 3500-800-000-9
Additional Details : Weight : 1.81440kg
Description
- Dual position aspirating cap for culture tubes
- Fit Popular 17 x 100 mm culture tubes
- Cap includes plug position and open aspirating position
- Endotoxin Free (non-pyrogenic)
- Polyethylene USP Class VI resin
- Made in USA
Specifications
2-position Stopper Cap | |
17 mm | |
Not Autoclavable | |
Natural | |
1000/Bag, 3 Bags/Cs. | |
Endotoxin Free (non-pyrogenic) | |
Non-sterile | |
Polyethylene | |
Single-use |
No | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Polyethylene | |
Cell Culture | |
1000/Bag | |
100 mm | |
1000 mL | |
Cell Culture and General Laboratory Use |