missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Dual Purpose Scoops, White, pk 100
The dual purpose scoop is a unique economical solution that combines the function of a scoop and a weigh boat into one product.
Brand: Heathrow Scientific™ 120656
Additional Details : Weight : 0.00300kg
Description
The weighing process has been streamlined, now just sample or retrieve the material in the scoop and place it directly on the scale. This eliminates the need for a weigh boat or weighing paper and saves valuable space in the lab. When finished the dual solution scoop is disposable.
- Made from anti-static polystyrene that is waterproof and
reduces the chance of materials sticking to the scoop - Ships and stores flat and when ready to use, is easy to
assemble by inserting the locking tab into the hole - Locking tab feature enables a scoop shape to help retain materials
- Broad tip design keeps the scoop stable while on the scale and
enables materials to be easily scooped and dispensed - Scoop can be used flat as an alternative to weighing paper
- Easily assemble by pulling the arrow tab through the hole
Specifications
100 | |
Not Autoclavable | |
Anti-static Polystyrene | |
Yes | |
Scale | |
White | |
5 in. | |
Large | |
2.6 in. | |
6.6 cm | |
5 x 3.5 in. | |
Polystyrene |
Non-Sterile | |
Dual Purpose Scoops, Large, White, pk 100 | |
White | |
Weighing Scoop | |
Weighing Material | |
2.2 in. | |
5.59 cm | |
3.5 in. | |
9 cm | |
Polystyrene | |
Polystyrene | |
12.7 cm |