missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Dual-Purpose Pipets
Shop All Fisherbrand Products
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
Accuracy:
±0.006 mL
±0.02 mL
Unit Size:
Pack of 12
Specifications
Specifications
| Accuracy | ±0.02 mL |
| Material | Borosilicate Glass |
| Volume (English) | 0.16 oz. |
| Volume (Metric) | 5 mL |
| Type | Dual Purpose Pipet |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction