Learn More
Manutan Dual speed Yale electric hoist, one chain fall, 1000kg capacity
Brand: Manutan A338533

Description
A robust hoist with a lifetime lubricated gearbox with helical cut gearing for smooth, low noise running and enhanced lifetime. The load sprocket and chain guide can be easily inspected or removed without disassembly of the complete unit. Suspension lug as standard for reduced headroom and easy integration into trolley applications. Electromagnetic spring pressure brake holds the load safely even in the event of power failure. Upper and lower limit switches. Designed to FEM 1Am. Motor protected to IP55 against ingress of dust and water. Direct pendant control protected to IP65.
- Max. load capacity: 2000kg
- WLL: 1000kg
- Dimensions (H x W x D): 500mm x 600mm x 400mm
- Two lifting speeds
- One chain fall
- Lift speed: 8m/min and 2m/min
Product Suggestions
Customers who viewed this item also viewed.
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.