missing translation for 'onlineSavingsMsg'
Learn More

Manutan Dual speed Yale electric hoist, one chain fall, 500kg capacity

Brand:  Manutan A338537

Encompass_Preferred

Product Code. 12843379

  • £2600.29 / Each
Estimated Shipment: 17-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

A robust hoist with a lifetime lubricated gearbox with helical cut gearing for smooth, low noise running and enhanced lifetime. The load sprocket and chain guide can be easily inspected or removed without disassembly of the complete unit. Suspension lug as standard for reduced headroom and easy integration into trolley applications. Electromagnetic spring pressure brake holds the load safely even in the event of power failure. Upper and lower limit switches. Designed to FEM 1Am. Motor protected to IP55 against ingress of dust and water. Direct pendant control protected to IP65.
  • Max. load capacity: 2000kg
  • WLL: 500kg
  • Dimensions (H x W x D): 400mm x 500mm x 300mm
  • Two lifting speeds
  • One chain fall
  • Lift speed: 8m/min and 2m/min
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers