missing translation for 'onlineSavingsMsg'
Learn More

Manutan Dual speed Yale electric hoist, two chain falls, 1000kg capacity

Brand:  Manutan A338535

Encompass_Preferred

Product Code. 12853389

  • £2776.95 / Each
Estimated Shipment: 14-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

A robust hoist with a lifetime lubricated gearbox with helical cut gearing for smooth, low noise running and enhanced lifetime. The load sprocket and chain guide can be easily inspected or removed without disassembly of the complete unit. Suspension lug as standard for reduced headroom and easy integration into trolley applications. Electromagnetic spring pressure brake holds the load safely even in the event of power failure. Upper and lower limit switches. Designed to FEM 1Am. Motor protected to IP55 against ingress of dust and water. Direct pendant control protected to IP65.
  • Max. load capacity: 2000kg
  • WLL: 1000kg
  • Dimensions (H x W x D): 500mm x 500mm x 300mm
  • Two lifting speeds
  • Two chain falls
  • Lift speed: 4m/min and 1m/min
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.