missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Duckboard

Duckboard allows compliance with hygiene rules for food storage. High load capacity.

Brand:  Gilac™ G402121

Product Code. 17938901

  • £25.80 / Each
Estimated Shipment: 12-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Plastic food duckboard, alveolar structure.
  • Allows compliance with hygiene rules for food storage.
  • High load capacity thanks to HDPE structure: general load up to 250 kg per square meter.
  • Easy to clean with a high pressure water jet or in the machine.
  • Clip -in system very easy to install, easily cut with a saw for a perfect fit in its slot.
  • Junction area suitable for wide surfaces equipment.
  • Modular, upgradeable and durable.
  • Thermal resistance suitable for temperatures in freezing chambers.
  • Optimum drainage.
  • Sold individually.
  • 4 Plastic food duckboard = 1 square meter.
Specifications

Specifications

500 x 500 mm
2 in.
White
500 mm
Industrial and Commercial Matting
500 mm
1 Ea.
50 mm
19.7 in.
HDPE
19.7 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gilac™ Duckboard > Dimensions (L x W): 500 x 500 mm, Thickness: 50 mm, Color: White

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.