missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Dumont Self-Closing #5 Tweezers
Click to view available options
Length (Metric):
11 cm
Unit Size:
Each
Description
- 11cm long
- 0.05 x 0.01mm tips for very fine work
- Manufactured from stainless steel
- Autoclavable with general corrosion resistance
- Hardness measurement of 55-56, which makes them strong enough to resist breakage but flexible enough to bend slightly
- Maximum temperature resistance of 350°C
Specifications
Specifications
| Material | Stainless Steel |
| Length (Metric) | 11 cm |
| Product Type | Tweezers |
| For Use With (Application) | General applications, biology |
| Thickness (Metric) Tip | 0.05 x 0.01mm |
| Style | Self-closing Straight |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction