missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Euro Protection™ Dunlop™ Hygrade Boots
Click to view available options
Size:
38
39
40
41
42
43
44
45
46
Unit Size:
Each
Specifications
Specifications
| Certifications/Compliance | CE Certified, EN ISO 20347 |
| Color | White, Green |
| Footbed Material | PVC |
| For Use With (Application) | For industrial use, food companies and agricultural work |
| Liner Material | Nylon |
| Material | PVC |
| Size | 43 |
| Sole Features | Green color, anti-slip sole |
| Sole Material | PVC |
| Style | Non-safety |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction