missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Duomax 1030 (5° Tilt Angle)
Platform shaker that keeps containers safely fixed on an anti-slip rubber mat, even at high speeds
Brand: Heidolph™ 543-32205-06
Additional Details : Weight : 8.76000kg
Description
- Containers are safely fixed on the anti-slip rubber mat even at high speeds. The speed is variably adjustable between 2 and 50 rpm. The shaker can be operated in continuous operation or with a timer (max. 120 minutes).
- A tilt angle of 5° is recommended for applications for which a gentle movement amplitude is suitable. If the application requires stronger shaking, the model can also be obtained with an angle of 10°.
- The Duomax 1030 can be integrated into the modular incubator model.
Specifications
230 V | |
UK Plug |