missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products DuPont™ Tyvek™ Autoclave Pouch with Steam Indicator Dot
GREENER_CHOICE

Product Code. 17708257 Shop All Keystone Cleanroom Products Products
Click to view available options
Dimensions (L x W):
12 in. x 10 in.
12 x 8 in.
14 in. x 8 in.
16 in. x 6 in.
18 in. x 12 in.
20 in. x 10 in.
20 in. x 20 in.
22 in. x 14 in.
22 in. x 30 in.
22 in. x 6 in.
24 in. x 18 in.
25 in. x 10 in.
25 in. x 5 in.
28 in. x 14 in.
28 in. x 26 in.
28 in. x 48 in.
30 in. x 18 in.
30 in. x 8 in.
32 in. x 12 in.
32 in. x 20 in.
34 in. x 34 in.
34 in. x 6 in.
36 in. x 16 in.
36 in. x 3 in.
37 in. x 25 in.
40 in. x 18 in.
40 in. x 34 in.
44 in. x 16 in.
44 in. x 24 in.
68 in. x 18 in.
8 in. x 6 in.
9 in. x 8 in.
Unit Size:
Pack of 100
Pack of 50
This item is not returnable. View return policy

Product Code. 17708257

Brand: Keystone Cleanroom Products COVMGTVKUB26X28

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured in a ISO6 cleanroom to ensure cleanliness.

  • Designed for steam sterilization of pharmaceutical production equipment and components
  • 1073B Tyvek™ construction allows for optimal steam penetration during sterilization
  • Excellent impact resistance
  • Consistently strong factory seals
  • Exceptional microbial barrier
  • Resists tearing and punctures from sharp corners and heavy machine parts
  • Processed and packaged in a controlled cleanroom environment
  • Lot traceable

Specifications

Autoclavable Autoclavable
Capacity (English) Application Dependent
Certifications/Compliance Certificate of Conformance (COC)
Closure Type Heat Seal
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Pharmaceutical Equipment Change Parts/Components (Stoppers, Seals, etc.)
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Moisture Vapor Transmission Rate 1615 g/m2/24 hr
No. per Case 50/Cs.
Sterilization Method Steam
Dimensions (L x W) 28 in. x 26 in.
Length (English) 28 in.
Length (Metric) 71,.1 cm
Width (English) 26 in.
Width (Metric) 66 cm
Product Type Autoclave Bag
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.