missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products DuPont™ Tyvek™ Autoclave Pouch with Steam Indicator Dot
Manufactured in a ISO6 cleanroom to ensure cleanliness.
Brand: Keystone Cleanroom Products COV-MGTVK-UB-20X32
This item is not returnable.
View return policy
Description
- Designed for steam sterilization of pharmaceutical production equipment and components
- 1073B Tyvek™ construction allows for optimal steam penetration during sterilization
- Excellent impact resistance
- Consistently strong factory seals
- Exceptional microbial barrier
- Resists tearing and punctures from sharp corners and heavy machine parts
- Processed and packaged in a controlled cleanroom environment
- Lot traceable
Specifications
Autoclavable | |
Certificate of Conformance (COC) | |
White | |
Steam Sterilization | |
Tyvek | |
50/Cs. | |
32 in. x 20 in. | |
81.3 cm | |
50.8 cm |
Application Dependent | |
Heat Seal | |
Single-use | |
Pharmaceutical Equipment Change Parts/Components (Stoppers, Seals, etc.) | |
1615 g/m2/24 hr | |
Steam | |
32 in. | |
20 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction