missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products DuPont™ Tyvek™ Autoclave Pouch with Steam Indicator Dot
Autoclave Pouch with Steam Indicator Dot - Manufactured in a ISO6 cleanroom to ensure cleanliness.
£565.00 - £780.00
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | Certificate of Conformance |
Closure Type | Heat Seal |
Color | White |
Disposable | Single-use |
Product Code | Brand | Capacity (English) | Capacity (Metric) | Length (English) | Length (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (English) | Capacity (Metric) | Length (English) | Length (Metric) | Price | Quantity & Availability | ||
17821081
|
Keystone Cleanroom Products
COVMGTVKUB26X36 |
6.66 gal. | 25.2 L | 36 in. | 91.4 cm |
£565.00
Pack of 50 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||
17831081
|
Keystone Cleanroom Products
COVMGTVKUB28X42 |
8.35 gal. | 31.6 L | 42 in. | 107 cm |
£780.00
Pack of 50 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||
Description
- Designed for steam sterilization of pharmaceutical production equipment and components
- 1073B Tyvek™ construction allows for optimal steam penetration during sterilization
- Excellent impact resistance
- Consistently strong factory seals
- Exceptional microbial barrier
- Resists tearing and punctures from sharp corners and heavy machine parts
- Lot traceable
- Certificates of Conformance sent with shipment
Specifications
Autoclavable | |
Heat Seal | |
Single-use | |
Tyvek | |
0.200 mm | |
50 | |
121°C to 125°C |
Certificate of Conformance | |
White | |
Steam Indicator | |
Non-sterile | |
Yes | |
Steam | |
8 mil |