missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Durable Floor Marking Tape 971
Durable Floor Marking Tape 971 is comprised of a heavy-duty vinyl backing with a rubber adhesive. The tough, durable backing resists pallet drag and high forklift traffic and is easy to clean. This tape is designed for reliable long-term floor marking yet can still come up clean, in one piece.
Brand: 3M™ 7100260621
476.92 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- A Heavy-Duty Tape for Heavy Traffic
- Durable Floor Marking Tape 971 is specially designed to withstand heavy traffic areas, with colours that remain vivid even when exposed to heavy abrasion such as scuffing from pallets and heavy equipment.
- The tough backing has a low profile and resists curling which can cause edge lift and reduce the life of a floor marking tape.
- The rubber adhesive provides a strong bond to floors but also promotes one-piece clean removal, even after extended use.
- This tape has no liner and can easily be applied using 3M™ Lane Marking Applicator M-1 or by hand.
- This floor marking tape is ideal for 5S lean manufacturing initiatives and comes in a variety of colours and widths up to 610 mm.
Specifications
32.9 m x 50.8 mm | |
Floor and Safety Marking | |
Rubber | |
Vinyl |
Rubber Adhesive | |
0.432 mm | |
Orange | |
Tape |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction