missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Disposable Hemacytometers, Neubauer Improved Grid
These Disposable Hemacytometers with Neubauer Improved Grid feature a precise fixed-depth counting chamber with superior accuracy and reproducibility.
Brand: Cole-Parmer™ 79003-00
This item is not returnable.
View return policy
Description
Cole-Parmer Durable Plastic Hemacytometer, Height: 100um, Disposable: Yes, Quantity: 50Pack
- Single use.
- Light and unbreakable.
- No coverslips required.
- Disposable hemocytometer is made of durable plastics used for manual cell counting.
- It consists of surface-patterned two enclosed 100 μm height chambers with two ports for sample injection.
- It is a significant improvement of the conventional glass hemocytometer.
- Single usage reduces the risk of exposure to potential infectious material, increases productivity by eliminating cleaning and work interruptions.
Specifications
Plastic Hemacytometer | |
Single-use | |
50 Pk. | |
100 μm |
Neubauer | |
Durable Plastic | |
0.004 in. | |
Cell Counting |