missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ Durac™ Isopropyl Alcohol Hydrometers
Measures the percent by volume of isopropyl alcohol
£57.10
Specifications
Accuracy | ±1% by vol |
---|---|
Increments | 1% |
Certifications/Compliance | Traceable to NIST |
Content And Storage | Isopropyl alcohol hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures. |
For Use With (Application) | For measuring the percent by volume of isopropyl alcohol |
Description
- Lead-free ballast and glass
- Individually serialized
- Temperature standardization: 20°C
- Offered in two ranges, 0 to 50% or 50 to 100%
Order Info
Should you require an individual Hydrometer Calibration Report, factory calibrated hydrometers or custom calibration services are available.
Certifications
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team.
Specifications
±1% by vol | |
Traceable to NIST | |
For measuring the percent by volume of isopropyl alcohol |
1% | |
Isopropyl alcohol hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures. |