missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ Durac™ Specific Gravity ASTM Hydrometers: for Heavy Liquids

Available in a variety of models measuring specific gravity of heavy and light liquids in various ranges from 0.650 to 2.000

Brand:  H-B Instrument™ B61891-3400

 View more versions of this product

Product Code. 17490274

  • £61.99 / Each
Estimated Shipment: 04-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Conform to the accuracy requirements of ASTM hydrometers
  • Lead free ballast and glass
  • Individually serialized
  • Temperature standardization: 60°F/60°F
Applications:
Commonly used in industries such as food and beverage, chemical, pharmacology, transportation, refrigeration and more.

Certifications:
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in ISO 14001:2004 Environmental Management System registered facility. Conforms to American Society of Testing Materials (ASTM) E100 standards.

Storage:

ASTM hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.

Order Info

Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Specifications

Specifications

125H
0.001
260 mm
For Heavy Liquids
±0.001
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in ISO 14001:2004 Environmental Management System registered facility. Conforms to American Society of Testing Materials (ASTM) E100 standards.
ASTM hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.
1.000 to 1.050
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers