missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ Durac™ Specific Gravity/Relative Density (g/cm3) and Baume Plain Form Hydrometers: for Liquids Heavier Than Water

Dual scale, plain form hydrometers measure specific gravity/relative density (g/cm3) of liquids heavier than water, and Baume in various ranges

Brand:  H-B Instrument™ B61806-0500

 View more versions of this product

Product Code. 17430264

  • £39.20 / Each
Estimated Shipment: 14-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Measure specific gravity/relative density (g/cm3) of liquids heavier than water in various ranges from 1.00 to 2.00, and Baume in various ranges from 0° to 70°
  • Lead free ballast and glass
  • Individually serialized
  • Temperature standardization:15°C (60°F)
  • Universal model (13-202-121) is available for heavy and light liquids in a range of 0.700 to 2.00

Order Info

Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Specifications

Specifications

±0.02
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in ISO 14001:2004 Environmental Management System registered facility.
Plain form hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.
0.2°
For Liquids Heavier Than Water
0.02
165 mm
±0.4°
0 to 70°
1.000 to 2.000
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers