missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ Durac™ Specific Gravity / Relative Density (g/cm3) Precision Hydrometers; Traceable to NIST
Measure specific gravity or relative density (g/cm³) of a variety of liquids with these hydrometers. H-B Instrument Durac™ Specific Gravity / Relative Density (g/cm³) Precision Hydrometers are ideal for industries such as food and beverage, chemical, pharmacology, transportation and refrigeration.
£52.05 - £53.10
Specifications
Quantity | Each |
---|---|
Type | Specific Gravity/Relative Density Precision Hydrometer |
Accuracy | ± 0.001 |
Increments | 0.0005 |
Certifications/Compliance | Traceable to NIST |
Product Code | Brand | Specific Gravity Range | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Specific Gravity Range | Price | Quantity & Availability | |||||
17470244
|
H-B Instrument™
B61801-0700 |
1.000 to 1.070 |
£53.10
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||||
17490244
|
H-B Instrument™
B61801-1100 |
1.240 to 1.310 |
£52.05
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||||
Description
- 325mm (12.8 in.) long
- Lead free ballast and glass
- Individually serialized
- Temperature standardization of 60°F (15°C)
- Hand inspected by U.S. quality team
- Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
Specifications
Each | |
± 0.001 | |
Traceable to NIST | |
Multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST | |
Lead Free | |
15°C |
Specific Gravity/Relative Density Precision Hydrometer | |
0.0005 | |
325 mm | |
Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures | |
Industries such as food and beverage, chemical, pharmacology, transportation and refrigeration |