missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ Durac™ Thermometer-Hygrometers
For measurement of temperature and humidity
£80.35
Specifications
Type | Thermohygrometer |
---|---|
Humidity Range | 0 to 100% |
Temperature Range (Metric) | 0°C to 120°C |
Material | Stainless Steel |
Temperature Range (English) | 32°F to 248°F |
Product Code | Brand | Increments | Material | Temperature Range (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Increments | Material | Temperature Range (Metric) | Price | Quantity & Availability | |||
17500695
|
H-B Instrument™
B61505-0000 |
1°C, 2% RH | Stainless Steel | 0°C to 120°C |
£80.35
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
Description
- Comes with loop hole for wall mounting (Cat Nos. 235C and 235F)
- Ideal for use with environments that can withstand the elements such as inside incubators, refrigerators and freezers (Cat Nos. 3725C and 3725F)
- Available in two materials stainless-steel and plastic
- With accuracy of 2°C; 4% RH
Specifications
Thermohygrometer | |
0°C to 120°C | |
32°F to 248°F | |
12.7 cm |
0 to 100% | |
Stainless Steel | |
5 in. | |
Measurement of temperature and humidity, ideal for use with environments that can withstand the elements such as inside incubators, refrigerators and freezers |