missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Duran Adapters with NS Stopcock
Manufactured from DURAN™ glass tubing. Lenz Laborglasinstrumente™ Duran™ Adapters with NS Stopcock includes bent glass olive (90°) and NS stopcock with solid glass plug, bore: 2.5mm.
£33.55 - £37.68
Specifications
Includes | Bent glass olive (90°), Solid glass plug, bore 2.5mm |
---|---|
Material | Duran Glass |
Product Type | Adapter |
Product Code | Brand | Cone Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Cone Size | Price | Quantity & Availability | |||||
11816144
|
Lenz Laborglasinstrumente™
05098004 |
NS 29/32 |
£37.68
Each |
In Stock
Log in to see stock. |
|||||
10567891
|
Lenz Laborglasinstrumente™
05098001 |
NS 14/23 |
£33.55
Each |
In Stock
Log in to see stock. |
|||||
Description
- Manufactured from DURAN™ glass tubing
- Includes bent glass olive (90°) and stopcock with solid glass plug, bore: 2.5mm.
Specifications
Bent glass olive (90°), Solid glass plug, bore 2.5mm | |
Duran Glass | |
Adapter |