missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Analytical Funnel, for quick filtration
The analytical funnel has a plug in its receiver which prevents the filter paper from sticking, thus enabling rapid filtration.
£253.00 - £493.00
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Autoclavable | Autoclavable |
For Use With (Application) | For rapid liquid filtration; The spillage of substances is avoided; Filtering |
Quantity | 10/Pk. |
Product Code | Brand | Diameter (Metric)Top | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric)Top | Price | Quantity & Availability | |||||
11820690
|
DWK Life Sciences
213313702 |
65 mm |
£253.00
Pack of 10 |
Estimated Shipment: 18-02-2025
Log in to see stock. |
|||||
11830690
|
DWK Life Sciences
213314107 |
80 mm |
£304.00
Pack of 10 |
Estimated Shipment: 13-03-2026
Log in to see stock. |
|||||
11840690
|
DWK Life Sciences
213314801 |
110 mm |
£493.00
Pack of 10 |
Estimated Shipment: 18-02-2025
Log in to see stock. |
|||||
Description
Transferring liquids and solids is a common working method. In this activity the funnel is used, which due to its shape can absorb a relatively large amount of liquid or solid and transfer it through a constriction into a vessel with a small opening. Funnels are available in different sizes and designs, selected according to their application.
- For quick filtration
- The inserted glass bars make it ideal for fast filtration using paper round filters
- Fired-on, highly durable white print
Specifications
Borosilicate Glass (3.3) | |
Autoclavable | |
For rapid liquid filtration; The spillage of substances is avoided; Filtering | |
10/Pk. |