missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Beaker, high form, with spout
Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
800 mL
1000 mL
2000 mL
3000 mL
Unit Size:
Pack of 10
Pack of 2
Description
Beakers are cylindrical vessels with a straight side wall. Thanks to this shape, beakers are universally usable laboratory vessels and usually serve as cooking glasses, collecting vessels and for preparing, mixing and heating solutions. Easy filling is possible via the large vessel opening. Beakers are available in various shapes and sizes: high and low, with or without spout, with or without scale.
- Spout for clean pouring
- Easy-to-read scale with graduation marks to estimate the content
- Fired-on, highly durable white ceramic
Specifications
Specifications
| Diameter (Metric) Outer | 60 mm |
| Capacity (Metric) | 250 mL |
| Material | Borosilicate Glass (3.3) |
| For Use With (Application) | Heating; Diluting solutions; Mixing several components; Measuring liquid amounts |
| No. per Pack | 10/Pk. |
| Autoclavable | Autoclavable |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion