missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Beaker, High Form, Without Spout
49.47 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Use promo code "21690" to get your promotional price.
Click to view available options
Capacity (Metric):
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
1000 mL
Description
Beakers are cylindrical vessels with a straight side wall. Thanks to this shape, beakers are universally usable laboratory vessels and usually serve as cooking glasses, collecting vessels and for preparing, mixing and heating solutions. Easy filling is possible via the large vessel opening. Beakers are available in various shapes and sizes: high and low, with or without spout, with or without scale.
- Without Spout
- Easy-to-read scale with graduation marks to estimate the content
- Fired-on, highly durable white ceramic
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Diameter (Metric) Outer | 60 mm |
Capacity (Metric) | 250 mL |
Material | Borosilicate Glass (3.3) |
For Use With (Application) | Heating; Diluting solutions; Mixing several components; Measuring liquid amounts |
No. per Pack | 10/Pk. |
Autoclavable | Autoclavable |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'