missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Beaker, High Form, Without Spout
Due to its shape, the beaker is a universal product for a wide range of laboratory applications.
£59.80 - £327.00
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
For Use With (Application) | Heating; Diluting solutions; Mixing several components; Measuring liquid amounts |
No. per Pack | 10/Pk. |
Autoclavable | Autoclavable |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11770934
|
DWK Life Sciences
211171705 |
50 mL |
£64.45
Pack of 10 |
Estimated Shipment: 16-12-2024
Log in to see stock. |
|||||
11780934
|
DWK Life Sciences
211172401 |
100 mL |
£125.00
Pack of 10 |
Estimated Shipment: 16-12-2024
Log in to see stock. |
|||||
11329543
|
DWK Life Sciences
211173603 |
250 mL |
£63.20
Pack of 10 |
Estimated Shipment: 16-12-2024
Log in to see stock. |
|||||
11700944
|
DWK Life Sciences
211174102 |
400 mL |
£89.15
Pack of 10 |
Estimated Shipment: 16-12-2024
Log in to see stock. |
|||||
11710944
|
DWK Life Sciences
211174805 |
600 mL |
£110.00
Pack of 10 |
Estimated Shipment: 16-12-2024
Log in to see stock. |
|||||
11720944
|
DWK Life Sciences
211175407 |
1000 mL |
£327.00
Pack of 10 |
Estimated Shipment: 16-12-2024
Log in to see stock. |
|||||
11730904
|
DWK Life Sciences
211172907 |
150 mL |
£59.80
Pack of 10 |
Estimated Shipment: 16-12-2024
Log in to see stock. |
|||||
Description
Beakers are cylindrical vessels with a straight side wall. Thanks to this shape, beakers are universally usable laboratory vessels and usually serve as cooking glasses, collecting vessels and for preparing, mixing and heating solutions. Easy filling is possible via the large vessel opening. Beakers are available in various shapes and sizes: high and low, with or without spout, with or without scale.
- Without Spout
- Easy-to-read scale with graduation marks to estimate the content
- Fired-on, highly durable white ceramic
Specifications
Borosilicate Glass (3.3) | |
Heating; Diluting solutions; Mixing several components; Measuring liquid amounts | |
10/Pk. | |
Autoclavable |