Learn More
DWK Life Sciences Beaker, Low Form, With Spout
Shop All DWK Life Sciences Products

Description
Beakers are cylindrical vessels with a straight side wall. Thanks to this shape, beakers are universally usable laboratory vessels and usually serve as cooking glasses, collecting vessels and for preparing, mixing and heating solutions. Easy filling is possible via the large vessel opening. Beakers are available in various shapes and sizes: high and low, with or without spout, with or without scale.
- Spout for clean pouring
- Easy-to-read scale with graduation marks to estimate the content
- Fired-on, highly durable white ceramic
- Environmental benefits include:
- Non-Toxic
- Free-of a substance that causes environmental harm

Specifications
Specifications
Diameter (Metric) Outer | 70 mm |
Capacity (Metric) | 250 mL |
Material | Borosilicate Glass (3.3) |
For Use With (Application) | Heating; Diluting solutions; Mixing several components; Measuring liquid amounts; Sizes 5 and 10 mL without Retrace Code and graduation and size 10000 mL non-DIN/ISO size |
No. per Pack | 10/Pk. |
Autoclavable | Autoclavable |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
6Hours
22Minutes
51Seconds
30 -
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now -
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
Days
81Hours
22Minutes
51Seconds
30New Offer Save Up to 85% -
Multiple Manufacturers
Price-Shattering Deals on Lab Glassware
Stock up on lab beakers, flasks and more before these deals disappear.Promo Code: 24123Expires: 2025-06-14
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.