missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Bell Jar, with aperture in neck
The flat flange bell is used for tests with a vacuum experimental plate (vacuum chamber). The bell has a ground flange and a ground joint for the insertion of measuring equipment.
£211.00 - £1145.00
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
For Use With (Application) | Vacuum applications; Tests in vacuum chambers |
No. per Pack | 1/Pk. |
Autoclavable | Yes |
Product Code | Brand | Diameter (Metric) Base | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Base | Price | Quantity & Availability | |||||
10727881
|
DWK Life Sciences
244655907 |
185 mm |
£211.00
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
10797481
|
DWK Life Sciences
244656106 |
215 mm |
£265.22
Each |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||||
10152121
|
DWK Life Sciences
244656903 |
315 mm |
£1145.00
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
Description
By default, tests are carried out at normal pressure. The conduct of tests under vacuum (negative pressure) can have significant effects on the reaction sequence. In order to be able to observe these effects in the rough and fine vacuum range, a vacuum experiment plate and a bell jar (also called air pump bell) are required.
- Tight closure due to standard ground joint
- Top opening allows connection of additional equipment
- Fired-on, highly durable white ceramic
Specifications
Borosilicate Glass (3.3) | |
Vacuum applications; Tests in vacuum chambers | |
1/Pk. | |
Yes |