missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Blank for Evaporating Flask, Pear-shape
Shop All DWK Life Sciences Products
Click to view available options
Volume (Metric):
100 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
Unit Size:
Each
Pack of 10
Description
DURAN™ evaporating flasks have a uniform wall thickness and good rotational symmetry. For later use in rotary evaporators for the evaporation of solvents, a standard ground joint sleeve is formed or prepared.
- Pear-shaped
- Evaporating flasks have a uniform wall thickness and good rotational symmetry
- Glass articles for further processing
Specifications
Specifications
| Description | Autoclavable |
| Material | Borosilicate Glass (3.3) |
| For Use With (Application) | For further processing as ground piston; Rotary evaporator; After further processing it can be used for evaporation of solvents |
| Quantity | 10/Pk. |
| Volume (Metric) | 100 mL |
| Diameter (Metric) | 60 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction