missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Blank for Round Bottom Cylinder, for jacketed vessel, rim cracked-off, without print
For processing as a reaction vessel.
£44.10 - £158.00
Specifications
Description | Autoclavable |
---|---|
Material | Borosilicate Glass (3.3) |
For Use With (Application) | For processing as a reaction vessel |
Includes | 1/Pk. |
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
10503622
|
DWK Life Sciences
210274771 |
105 mm |
£44.10
Each |
Estimated Shipment: 30-10-2024
Log in to see stock. |
|||||
10315491
|
DWK Life Sciences
210275373 |
130 mm |
£46.35
Each |
Estimated Shipment: 30-10-2024
Log in to see stock. |
|||||
10559181
|
DWK Life Sciences
210275579 |
160 mm |
£87.10
Each |
Estimated Shipment: 02-12-2024
Log in to see stock. |
|||||
10040031
|
DWK Life Sciences
210275879 |
185 mm |
£105.00
Each |
Estimated Shipment: 30-10-2024
Log in to see stock. |
|||||
10599181
|
DWK Life Sciences
210276275 |
215 mm |
£124.00
Each |
Estimated Shipment: 30-10-2024
Log in to see stock. |
|||||
10385581
|
DWK Life Sciences
210276678 |
250 mm |
£158.00
Each |
Estimated Shipment: 30-10-2024
Log in to see stock. |
|||||
Description
DURAN™ cylinders with a round bottom are convincing due to their good wall thickness distribution and enable the cost-effective production of reaction vessels with reproducible geometry. For pressure resistance, please refer to our notes in the technical appendix of the laboratory glassware catalogue. For glass articles which deviate from the original form due to further processing, the permissible operating data must be determined in accordance with the technical rules and regulations.
- For jacket vessels edge blown off
- Component for further processing into reaction vessels
- Cost-effective production of reaction vessels with reproducible geometry
- Glass articles for further processing
Specifications
Autoclavable | |
Borosilicate Glass (3.3) | |
For processing as a reaction vessel | |
1/Pk. |