missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Blank for separating and dropping funnel, cylindrical with stopper bed for ISO 4800
Raw body for further processing as dropping funnel.
£123.00 - £271.00
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Autoclavable | Yes |
For Use With (Application) | Blank for further processing as dropping funnel; Phase separation |
Quantity | 10/Pk. |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15231629
|
DWK Life Sciences
210142404 |
100 mL |
£123.00
Pack of 10 |
Estimated Shipment: 31-10-2024
Log in to see stock. |
|||||
15261629
|
DWK Life Sciences
210145401 |
1000 mL |
£271.00
Pack of 10 |
Estimated Shipment: 31-10-2024
Log in to see stock. |
|||||
15241629
|
DWK Life Sciences
210143606 |
250 mL |
£178.00
Pack of 10 |
Estimated Shipment: 31-10-2024
Log in to see stock. |
|||||
15251629
|
DWK Life Sciences
210144405 |
500 mL |
£232.00
Pack of 10 |
Estimated Shipment: 31-10-2024
Log in to see stock. |
|||||
Description
DURAN™ dropping funnels are used, for example, for the metered supply of liquid to a reaction mixture.
- Cylindrical with stopper bed for ISO 4800
- Glass articles for further processing
Specifications
Borosilicate Glass (3.3) | |
Yes | |
Blank for further processing as dropping funnel; Phase separation | |
10/Pk. |