missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ DURAN™ Borosilicate Glass Nitrogen Round Bottom Flasks

Product Code. p-8006011
Click to view available options
Capacity (Metric):
24 mL
50 mL
100 mL
500 mL
1000 mL
Socket Joint:
Center Neck: 14/23 NS
Center Neck: 29/32 NS
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10394921

Brand: Lenz Laborglasinstrumente™ 03360137

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Capacity (Metric) 100 mL
Material Borosilicate Glass, Duran Glass
Socket Joint Center Neck: 14/23 NS
Bottom Shape Round
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.