missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Bottle Base Protector
Protects the base of 5L bottles from damage during transport around the laboratory or production facility
Brand: DWK Life Sciences 292807358
19.37 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 0.35000kg
Description
- Ideal for users who have to handle large 5 L GL 45 or GLS 80 glass laboratory bottles.
- In case of accidental impact, a shock absorbing silicone rubber component protects the base of the bottle.
- The base can be autoclaved, and washed in a lab washer for reuse.
- Silicone Support Base protects 5 L glass bottle base from impact during lifting or handling.
Specifications
Yes | |
Yellow | |
Non-sterile | |
5 L DURAN™ Bottles | |
200°C | |
194 mm |
Autoclavable | |
Plastic | |
Safe Transport of Laboratory Bottles | |
1 | |
50 mm | |
147 g |