Learn More
DWK Life Sciences DURAN™ Buechner Funnel, Slit Slieve Support
Buechner funnels are cylinders with an integrated large-pored sieve plate.
£171.00 - £423.00
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Autoclavable | Yes |
For Use With (Application) | Qualitative inorganic analysis and preparative chemistry; Coarse filtration (without additional filter paper); Coarse filtration (without additional filter paper); Filtration at reduced pressure; Filtering |
Quantity | 1 Ea. |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10098540
|
DWK Life Sciences
213414405 |
500 mL |
£306.00
Each |
Estimated Shipment: 04-10-2024
Log in to see stock. |
|||||
10028570
|
DWK Life Sciences
213415401 |
1000 mL |
£423.00
Each |
Estimated Shipment: 29-07-2024
Log in to see stock. |
|||||
10373861
|
DWK Life Sciences
213412807 |
125 mL |
£199.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
10363911
|
DWK Life Sciences
213413409 |
220 mL |
£282.77
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
10272021
|
DWK Life Sciences
213412207 |
70 mL |
£171.00
Each |
In Stock
Log in to see stock. |
|||||
Description
One of the most important separation methods in the laboratory environment is filtration, which is used to separate or clean different media. For this working method, filters are required which are selected according to the application with regard to size and porosity. Buechner funnels are cylinders with an integrated large-pored sieve plate. Without additional filter paper, only coarse filtration is possible. Buechner funnels can also be used in vacuum filtration. The applied vacuum accelerates the filtration.
- The slit sieve support serves as a carrier for membrane and paper filters.
- From DURAN™ glass with its good thermal shock and chemical resistance
- Fired-on, highly durable white print
Specifications
Borosilicate Glass (3.3) | |
Yes | |
Qualitative inorganic analysis and preparative chemistry; Coarse filtration (without additional filter paper); Coarse filtration (without additional filter paper); Filtration at reduced pressure; Filtering | |
1 Ea. |