missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Bulb Condenser, (Allihn Condenser), with 2 standard ground joints, and 2 screw-on plastic hose connections
The bulb condenser is suitable for condensing vapours from reaction mixtures and is usually used as a reflux condenser.
£77.85 - £103.00
Specifications
Material | Borosilicate Glass (3.3), PBT, Polypropylene, Silicone |
---|---|
Type | Non-DIN Size |
For Use With (Application) | Reflux condenser for condensation and feedback of the (solvent) vapor to the reaction mixture; Distillation; Product and reflux condenser; Condestandard ground jointers of length 250 mm (with standard ground joint 24/29 and standard ground joint 29/32) and 400 mm (with standard ground joint 24/29) are special sizes and not according to DIN |
Quantity | 1 Ea. |
Product Code | Brand | Standard Taper Joint No | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Standard Taper Joint No | Length (Metric) | Price | Quantity & Availability | ||||
10498382
|
DWK Life Sciences
242527104 |
NS 24/29 | 250 mm |
£77.85
Each |
Estimated Shipment: 26-09-2024
Log in to see stock. |
||||
10243651
|
DWK Life Sciences
242528203 |
NS 29/32 | 400 mm |
£85.85
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||||
10345011
|
DWK Life Sciences
242528109 |
NS 24/29 | 400 mm |
£103.00
Each |
Estimated Shipment: 26-09-2024
Log in to see stock. |
||||
Description
The bulb condenser is similar to the Liebig condenser. Its internal riser tube is constricted at equal distances, creating the typical spherical shape that gives it its name. Due to this shape, the cooling surface is larger than that of the Liebig condenser and generates greater steam turbulence.
- The bulb condenser has a greater cooling surface than the Liebig condenser and thus higher cooling capacity
- Two removable plastic olives for inlet and outlet of the cooling medium
- Tight closure due to standard ground joint
Specifications
Borosilicate Glass (3.3), PBT, Polypropylene, Silicone | |
Non-DIN Size | |
Reflux condenser for condensation and feedback of the (solvent) vapor to the reaction mixture; Distillation; Product and reflux condenser; Condestandard ground jointers of length 250 mm (with standard ground joint 24/29 and standard ground joint 29/32) and 400 mm (with standard ground joint 24/29) are special sizes and not according to DIN | |
1 Ea. |