Learn More
DWK Life Sciences DURAN™ Burette, Class B, with straight standard ground stopcock
Their precise scaling makes them particularly suitable for titrimetric purposes. The amount of liquid required for titration, but previously unknown, can be read off very accurately after the reaction has been completed.
£143.77 - £169.00
Specifications
Autoclavable | Yes |
---|---|
Material | Borosilicate Glass (3.3), Polypropylene |
For Use With (Application) | Titration; Volumetric measurement; Measurement analysis |
Includes | 2/Pk. |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15211929
|
DWK Life Sciences
243282703 |
10 mL |
£144.00
Pack of 2 |
Estimated Shipment: 01-10-2024
Log in to see stock. |
|||||
15221929
|
DWK Life Sciences
243283305 |
25 mL |
£144.00
Pack of 2 |
Estimated Shipment: 01-10-2024
Log in to see stock. |
|||||
15696925
|
DWK Life Sciences
243283905 |
100 mL |
£169.00
Pack of 2 |
Estimated Shipment: 01-10-2024
Log in to see stock. |
|||||
15231929
|
DWK Life Sciences
243283605 |
50 mL |
£143.77
Pack of 2 |
Estimated Shipment: 03-10-2024
Log in to see stock. |
|||||
Description
The original DURAN™ burettes are made of highly chemically resistant borosilicate glass 3.3. Their precise scaling makes them particularly suitable for titrimetric purposes. The amount of liquid required for titration, but previously unknown, can be read off very accurately after the reaction has been completed. Adjustment is made to drain (Ex) for + 20°C reference temperature. This means that the quantities can be taken exactly according to the scale, since the adhesion of the liquid to the glass was taken into account during calibration. The tolerances for the volume correspond to the error limits of ISO and DIN. DURAN™ burettes are available with glass or PTFE keys. Unlike glass keys, PTFE keys do not have to be greased, which simplifies work in the laboratory.
- Calibration is based on the poured out volume (Ex) at a + 20°C reference temperature
- With straight standard ground stopcock
- The volume content tolerances conform to accuracy Class B
Specifications
Yes | |
Borosilicate Glass (3.3), Polypropylene | |
Titration; Volumetric measurement; Measurement analysis | |
2/Pk. |