Learn More
DWK Life Sciences DURAN™ Centrifuge Tube, with round bottom
Shop All DWK Life Sciences ProductsDescription
One of the most important basic process engineering methods is the separation of mixtures of substances. This working method includes centrifugation, which exploits the concept of mass inertia. A mixture of substances to be separated is filled into centrifuge tubes, placed in a centrifuge and rotated. Due to the high rotation speed, heavier particles are pushed outwards faster and further away than the lighter ones. This results in separation based on the mass or density of the individual material components.
- Very resistant to mechanical loading
- Round bottom allows sedimentation/separation of solids on a larger surface
Specifications
Specifications
| Capacity (Metric) | 80 mL |
| Material | Borosilicate Glass (3.3) |
| For Use With | Centrifugation; Separation of different particles due to different mass inertia (density); Separation of materials by utilization of centrifugal force |
| Quantity | 10/Pk. |
| Autoclavable | Autoclavable |
| Diameter (Metric) | 44 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.