Learn More
DWK Life Sciences DURAN™ Centrifuge Tube, with round bottom
Centrifuge tubes are used for centrifuging. Here a separation of the mixture of substances takes place due to the density of the individual components.
Brand: DWK Life Sciences 216013605
201.50 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : A0
Additional Details : Weight : 1.77000kg
Description
One of the most important basic process engineering methods is the separation of mixtures of substances. This working method includes centrifugation, which exploits the concept of mass inertia. A mixture of substances to be separated is filled into centrifuge tubes, placed in a centrifuge and rotated. Due to the high rotation speed, heavier particles are pushed outwards faster and further away than the lighter ones. This results in separation based on the mass or density of the individual material components.
- Very resistant to mechanical loading
- Round bottom allows sedimentation/separation of solids on a larger surface
Specifications
250 mL | |
Centrifugation; Separation of different particles due to different mass inertia (density); Separation of materials by utilization of centrifugal force | |
Autoclavable | |
Round Bottom Centrifuge Tube |
Borosilicate Glass (3.3) | |
10/Pk. | |
56 mm |