missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ DURAN™ Class AS Burettes with White Graduations
Excellent for dispensing measured amounts of chemical solutions in the laboratory. Manufactured from durable DURAN™ glass tubing.
Brand: Hirschmann™ 3150175
This item is not returnable.
View return policy
Description
- Amber glass
- Main point ring graduation
- With white graduation
- Acc. to DIN EN ISO 385
- Straight stopcock
- Conformity certified, with dated batch identification
Specifications
Amber | |
500 mm | |
0.1 mL | |
White | |
Glass | |
Buret | |
DIN EN ISO 385 |
50 mL | |
Glass | |
Scale length 500 mm | |
Straight | |
±0.05 mL | |
Class AS |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction