missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCAT DURAN™ Clear Round Laboratory Bottle
Click to view available options
Capacity (Metric):
1000 mL
2000 mL
5000 mL
Thread Size (Metric):
GL45
NS29/32
Description
- High resistance to chemical influences
- Excellent thermal behavior for use up to 140°C
- Long service life thanks to high quality workmanship
- Fully autoclavable at 121 or 134°C
- In various thread sizes, shapes and colors
- Optionally with ground neck or with wide neck opening
- Variants with protective coating available
- Includes blue PP screw cap
Specifications
Specifications
Capacity (Metric) | 5000 mL |
Color | Clear |
Description | DURAN Laboratory bottle |
Material | Duran Glass |
Thread Size (Metric) | GL45 |
Autoclavable | Autoclavable |
Shape | Round |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'